- Flxo® Chore Gloves
- Rubberized Waterproof Gauntlet
- Cotton
| Cuff Style | Rubberized Waterproof Gauntlet |
| Style | Clute, Straight Thumb |
| Glove Type | Chore |
| Material | Cotton |
| Weight | 0.02 LB |
| Cuff Style | Rubberized Waterproof Gauntlet |
| Style | Clute, Straight Thumb |
| Glove Type | Chore |
| Material | Cotton |
| Weight | 0.02 LB |