- Gauntlet Cuff Cotton Chore Gloves
- Rubberized Waterproof Gauntlet
- Cotton
| Color | White |
| Glove Type | Chore |
| Style | Clute |
| Glove Size | Large |
| Material | Cotton |
| Cuff Style | Rubberized Waterproof Gauntlet |
| Weight | 0.42 LB |
| Color | White |
| Glove Type | Chore |
| Style | Clute |
| Glove Size | Large |
| Material | Cotton |
| Cuff Style | Rubberized Waterproof Gauntlet |
| Weight | 0.42 LB |