- Gauntlet Cuff Chore Gloves
- Starched Gauntlet Cuff
- Cotton
| Glove Size | Large |
| Material | Cotton |
| Cuff Style | Starched Gauntlet Cuff |
| Glove Type | Chore |
| Style | Clute |
| Weight | 0.25 LB |
| Glove Size | Large |
| Material | Cotton |
| Cuff Style | Starched Gauntlet Cuff |
| Glove Type | Chore |
| Style | Clute |
| Weight | 0.25 LB |