- Gauntlet Cuff Chore Gloves
- Stiffened Gauntlet Cuff
- Cotton
| Glove Type | Chore |
| Glove Size | Large |
| Style | Clute |
| Material | Cotton |
| Cuff Style | Stiffened Gauntlet Cuff |
| Weight | 0.33 LB |
| Glove Type | Chore |
| Glove Size | Large |
| Style | Clute |
| Material | Cotton |
| Cuff Style | Stiffened Gauntlet Cuff |
| Weight | 0.33 LB |