- Gauntlet Cuff Hot Mill Gloves
- Size Group: Large
- White
| Cuff Style | Rubberized Waterproof Gauntlet |
| Glove Size | Large |
| Style | Clute |
| Material | Fleece |
| Color | White |
| Weight | 0.49 LB |
| Cuff Style | Rubberized Waterproof Gauntlet |
| Glove Size | Large |
| Style | Clute |
| Material | Fleece |
| Color | White |
| Weight | 0.49 LB |