- Munk® Chore Gloves
- Safety Cuff
- Cotton
| Material | Cotton |
| Style | Clute-Straight Thumb |
| Cuff Style | Safety Cuff |
| Glove Size | Jumbo |
| Glove Type | Chore |
| Weight | 0.29 LB |
| Material | Cotton |
| Style | Clute-Straight Thumb |
| Cuff Style | Safety Cuff |
| Glove Size | Jumbo |
| Glove Type | Chore |
| Weight | 0.29 LB |