- Supported Neoprene Coated Gloves
- Neoprene
- Black/Blue
- Size Group: Large
| Coating | Neoprene |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Lining | Knit |
| Length | 11 in |
| Style | Gauntlet |
| Color | Black/Blue |
| Weight | 4.0 LB |
| Coating | Neoprene |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Lining | Knit |
| Length | 11 in |
| Style | Gauntlet |
| Color | Black/Blue |
| Weight | 4.0 LB |