- Cotton Gloves
- Large
| Material | 100% Cotton |
| Cuff Style | Knit-Wrist |
| Style | Clute |
| Glove Size | Large |
| Glove Type | Canvas |
| Weight | 0.15 LB |
| Material | 100% Cotton |
| Cuff Style | Knit-Wrist |
| Style | Clute |
| Glove Size | Large |
| Glove Type | Canvas |
| Weight | 0.15 LB |