- Split Leather Welder Glove
- Large
- Gray
- Keystone Thumb
features
- Durable gray split leather
- Offers good abrasion resistance and wear
- Keystone thumb for maximum mobility and comfort
- Gunn cut design with open cuff with shirred elastic wrist for a secure fit
- Double stitched index finger for strength and durability
| Glove Size | Large |
| Material | Leather |
| Thumb Type | Keystone |
| Type | Welding |
| Color | Gray |
| Thumb | Keystone |
| Style | Gunn-Cut |
| Weight | 9.96 LB |

