- Split Leather Palm Gloves
- Size Group: Large
- Blue
features
- Side split leather palm, leather index finger, leather finger tips, leather knuckle strap and pull
| Cuff Style | Rubberized Safety Cuff |
| Material | Cotton |
| Color | Blue |
| Glove Size | Large |
| Coating | Leather |
| Style | Gunn-Wing Thumb |
| Weight | 0.5 LB |

