- Buckeye® Leather Palm Gloves
- Size Group: Large
| Material | Cotton |
| Style | Gunn-Wing Thumb |
| Cuff Style | Safety Cuff |
| Glove Size | Large |
| Coating | Leather |
| Weight | 10.32 LB |
| Material | Cotton |
| Style | Gunn-Wing Thumb |
| Cuff Style | Safety Cuff |
| Glove Size | Large |
| Coating | Leather |
| Weight | 10.32 LB |