- Plastic Dotted Cotton Gloves
- Size Group: Large
| Material | Poly/Cotton |
| Glove Type | Canvas |
| Style | Clute |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Weight | 0.2 LB |
| Material | Poly/Cotton |
| Glove Type | Canvas |
| Style | Clute |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Weight | 0.2 LB |