- Smooth Grip Neoprene Coated Gloves
- Neoprene
- Black
- Size Group: Large
| Color | Black |
| Cuff Style | Gauntlet Cuff |
| Length | 12 in |
| Style | Gauntlet |
| Coating | Neoprene |
| Glove Size | Large |
| Lining | Interlock |
| Weight | 6.0 LB |
| Color | Black |
| Cuff Style | Gauntlet Cuff |
| Length | 12 in |
| Style | Gauntlet |
| Coating | Neoprene |
| Glove Size | Large |
| Lining | Interlock |
| Weight | 6.0 LB |