- Smooth Grip Neoprene Coated Gloves
- Neoprene
- Black
- Size Group: Large
| Cuff Style | Gauntlet Cuff |
| Lining | Interlock |
| Style | Gauntlet |
| Coating | Neoprene |
| Length | 14 in |
| Glove Size | Large |
| Color | Black |
| Weight | 0.58 LB |
| Cuff Style | Gauntlet Cuff |
| Lining | Interlock |
| Style | Gauntlet |
| Coating | Neoprene |
| Length | 14 in |
| Glove Size | Large |
| Color | Black |
| Weight | 0.58 LB |