- Smooth Grip Neoprene Coated Gloves
- Neoprene
- Black
- Size Group: Large
| Lining | Flannel |
| Style | Gauntlet |
| Glove Size | Large |
| Coating | Neoprene |
| Length | 18 in |
| Color | Black |
| Cuff Style | Gauntlet Cuff |
| Weight | 0.67 LB |
| Lining | Flannel |
| Style | Gauntlet |
| Glove Size | Large |
| Coating | Neoprene |
| Length | 18 in |
| Color | Black |
| Cuff Style | Gauntlet Cuff |
| Weight | 0.67 LB |