- Brown PVC Coated Gloves
- PVC
- Brown
- Size Group: Large
| Cuff Style | Gauntlet Cuff |
| Glove Size | Large |
| Lining | Foam |
| Style | Gauntlet |
| Coating | PVC |
| Color | Brown |
| Length | 10 in |
| Weight | 0.52 LB |
| Cuff Style | Gauntlet Cuff |
| Glove Size | Large |
| Lining | Foam |
| Style | Gauntlet |
| Coating | PVC |
| Color | Brown |
| Length | 10 in |
| Weight | 0.52 LB |