- Interlock Lined Black PVC Coated Gloves
- Size Group: Large
- Black
| Glove Size | Large |
| Color | Black |
| Coating | PVC |
| Cuff Style | Knit-Wrist |
| Length | 12 in |
| Style | Gauntlet |
| Lining | Interlock |
| Weight | 0.42 LB |
| Glove Size | Large |
| Color | Black |
| Coating | PVC |
| Cuff Style | Knit-Wrist |
| Length | 12 in |
| Style | Gauntlet |
| Lining | Interlock |
| Weight | 0.42 LB |