- Disposable Nitrile Gloves
- Medium
| Material | Nitrile |
| Color | Blue |
| Thickness | 5 mil |
| Cuff Style | Slip-On |
| Length | 9 1/2 in |
| Style | Gauntlet |
| Glove Size | Medium |
| Thickness Specification | 5 mil |
| Weight | 2.0 LB |
| Material | Nitrile |
| Color | Blue |
| Thickness | 5 mil |
| Cuff Style | Slip-On |
| Length | 9 1/2 in |
| Style | Gauntlet |
| Glove Size | Medium |
| Thickness Specification | 5 mil |
| Weight | 2.0 LB |