- Fully Coated Green Nitrile Gloves
- Size Group: Large
- Green
| Coating | Nitrile |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Thickness Specification | 16 gauge |
| Length | 13 in |
| Thickness | 16 gauge |
| Lining | Flock |
| Color | Green |
| Style | Gauntlet |
| Weight | 0.24 LB |
| Coating | Nitrile |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Thickness Specification | 16 gauge |
| Length | 13 in |
| Thickness | 16 gauge |
| Lining | Flock |
| Color | Green |
| Style | Gauntlet |
| Weight | 0.24 LB |