- Jersey Lined Nitrile Coated Gloves
- Nitrile
- Blue
- Size Group: Large
| Lining | 2 Piece Jersey |
| Cuff Style | Safety Cuff |
| Color | Blue |
| Style | Gauntlet |
| Glove Size | Large |
| Coating | Nitrile |
| Weight | 0.0 LB |
| Lining | 2 Piece Jersey |
| Cuff Style | Safety Cuff |
| Color | Blue |
| Style | Gauntlet |
| Glove Size | Large |
| Coating | Nitrile |
| Weight | 0.0 LB |