- Flock Lined Neoprene/Latex Coated Gloves
- Size Group: 10
| Material | Latex |
| Coating | Neoprene |
| Lining | Flock |
| Glove Size | 10 |
| Length | 14 in |
| Thickness Specification | 26 gauge |
| Cuff Style | Slip-On |
| Thickness | 26 gauge |
| Style | Gauntlet |
| Weight | 0.25 LB |
| Material | Latex |
| Coating | Neoprene |
| Lining | Flock |
| Glove Size | 10 |
| Length | 14 in |
| Thickness Specification | 26 gauge |
| Cuff Style | Slip-On |
| Thickness | 26 gauge |
| Style | Gauntlet |
| Weight | 0.25 LB |