- Flock Lined Neoprene/Latex Coated Gloves
- Size Group: 9
| Glove Size | 9 |
| Thickness | 26 gauge |
| Cuff Style | Slip-On |
| Thickness Specification | 26 gauge |
| Coating | Neoprene |
| Style | Gauntlet |
| Lining | Flock |
| Length | 14 in |
| Material | Latex |
| Weight | 2.95 LB |
| Glove Size | 9 |
| Thickness | 26 gauge |
| Cuff Style | Slip-On |
| Thickness Specification | 26 gauge |
| Coating | Neoprene |
| Style | Gauntlet |
| Lining | Flock |
| Length | 14 in |
| Material | Latex |
| Weight | 2.95 LB |