- Flxo® Chore Gloves
- Rubberized Waterproof Gauntlet
- Cotton
| Glove Type | Chore |
| Cuff Style | Rubberized Waterproof Gauntlet |
| Glove Size | Large |
| Style | Clute, Straight Thumb |
| Material | Cotton |
| Weight | 1.0 LB |
| Glove Type | Chore |
| Cuff Style | Rubberized Waterproof Gauntlet |
| Glove Size | Large |
| Style | Clute, Straight Thumb |
| Material | Cotton |
| Weight | 1.0 LB |