- 0.25 in Inside Diameter
- 0.51 in Outside Diameter
- 500 ft Length
- Synthetic Rubber Tube
- 4350 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Impulse Cycle Life | 100000 Cycle |
| Reinforcement Material | Wire |
| Color | Blue |
| Abrasion Resistance | Standard |
| Width | 0.51 in |
| O.D. | 0.51 in |
| Cover Material | Synthetic Rubber |
| Construction | 1 Ply Braid |
| Lay Line Style | Transfer Tape |
| Tube Wall Thickness | 0.26 in |
| Bend Radius [Min] | 2.95 in |
| I.D. | 0.25 in |
| Tube Material | Synthetic Rubber |
| Burst Pressure | 13050 psi |
| Dash Size | -4 |
| Working Pressure | 4350 psi |
| Length | 500 ft |
| Working Temperature [Max] | 302 °F |
| Working Temperature [Min] | -40 °F |
| Height | 0.51 in |
| Weight | 0.0 LB |
| EAN or UPC | 810075334470 |

