- 0.5 in Inside Diameter
- 0.78 in Outside Diameter
- 500 ft Length
- Synthetic Rubber Tube
- 4350 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Transfer Tape |
| Dash Size | -8 |
| Color | Blue |
| Length | 500 ft |
| O.D. | 0.78 in |
| Bend Radius [Min] | 5.12 in |
| Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Width | 0.78 in |
| Burst Pressure | 13050 psi |
| Impulse Cycle Life | 100000 Cycle |
| Working Pressure | 4350 psi |
| I.D. | 0.5 in |
| Construction | 1 Ply Braid |
| Tube Wall Thickness | 0.28 in |
| Abrasion Resistance | Standard |
| Working Temperature [Max] | 302 °F |
| Reinforcement Material | Wire |
| Height | 0.78 in |
| Working Temperature [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 810075334494 |

