- 1/2 in Hose Inner Diameter
- 0.85 in Hose Outer Diameter
- -8 Dash Size
- Black Color
- 300 psi Working Pressure
description
- Boston by Danfoss Ibris Industrial Hose Diesel Exhaust Fuel
applications
- Def dispensing and suction application.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Contact Coupling Manufacturer For Attachment Procedure And Other Coupling Recommendations
| Bend Radius [Min] | 3.98 in |
| Lay Line Style | Ink Jet |
| Package Type | Box |
| Color | Black |
| Abrasion Resistance | Standard |
| Construction | 1 Ply Braid |
| Dash Size | -8 |
| Hose OD | 0.85 in |
| Cover Material | EPDM |
| Weight | 0.0 LB |
| EAN or UPC | 639789297082 |

