- 1/2 in Hose Inner Diameter
- 28.6 in Hose Outer Diameter
- -8 Dash Size
- Red Color
- 250 psi Working Pressure
description
- Boston by Danfoss Steam Slayer Industrial Hose Steam
applications
- Steam hose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- EJ Series
| Cover Style | Pin-Pricked |
| Package Type | Box |
| Bend Radius [Min] | 7 in |
| Tube Wall Thickness | 0.5 in |
| Construction | 2-Ply Braid |
| Hose OD | 28.6 in |
| Cover Material | EPDM |
| Abrasion Resistance | Standard |
| Dash Size | -8 |
| Color | Red |
| Lay Line Style | Ink Jet |
| Weight | 0.0 LB |
| EAN or UPC | 639789337153 |

