- 1 in Hose Inner Diameter
- 1.63 in Hose Outer Diameter
- -16 Dash Size
- Black and Red Striped (Barber Pole) Color
- 250 psi Working Pressure
description
- Boston by Danfoss Steam Slayer Industrial Hose Steam
applications
- Steam hose.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- EJ Series
| Bend Radius [Min] | 12 in |
| Cover Style | Pin-Pricked |
| Dash Size | -16 |
| Cover Material | EPDM |
| Tube Wall Thickness | 0.32 in |
| Color | Black and Red Striped (Barber Pole) |
| Package Type | Box |
| Lay Line Style | Ink Jet |
| Hose OD | 1.63 in |
| Abrasion Resistance | Standard |
| Construction | 2-Ply Braid |
| Weight | 50.0 LB |
| EAN or UPC | 639789337146 |

