- 0.75 in Inside Diameter
- 1.16 in Outside Diameter
- 100 ft Length
- Nitrile Blend Tube
- 600 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Construction | 1 Ply Spiral |
| Length | 100 ft |
| Lay Line Style | Ink Transfer |
| Dash Size | -12 |
| Reinforcement Material | Steel Wire |
| Working Temperature [Min] | -40 °F |
| Burst Pressure | 2400 psi |
| Color | Yellow |
| O.D. | 1.16 in |
| I.D. | 0.75 in |
| Qualified Hose Fittings | Boss Male, Ground Joint Female, Air Hammer, Air King, Eaton Quick Disconnect |
| Cover Material | Synthetic Rubber |
| Cover Style | Pin-Pricked |
| Tube Wall Thickness | 0.21 in |
| Bend Radius [Min] | 3.74 in |
| Tube Material | Nitrile Blend |
| Working Temperature [Max] | 200 °F |
| Height | 1.16 in |
| Width | 1.16 in |
| Working Pressure | 600 psi |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789341761 |

