- 2.5 in Inside Diameter
- 3.15 in Outside Diameter
- 100 ft Length
- Nitrile Blend Tube
- 600 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Color | Yellow |
| Bend Radius [Min] | 12.4 in |
| Lay Line Style | Ink Transfer |
| Tube Wall Thickness | 0.33 in |
| Qualified Hose Fittings | Boss Male, Ground Joint Female, Air Hammer, Air King, Eaton Quick Disconnect |
| Working Pressure | 600 psi |
| Burst Pressure | 2400 psi |
| Cover Material | Synthetic Rubber |
| Length | 100 ft |
| Working Temperature [Max] | 200 °F |
| Height | 3.15 in |
| Cover Style | Pin-Pricked |
| Width | 3.15 in |
| Dash Size | -40 |
| I.D. | 2.5 in |
| Construction | 1 Ply Spiral |
| Abrasion Resistance | Standard |
| O.D. | 3.15 in |
| Tube Material | Nitrile Blend |
| Working Temperature [Min] | -40 °F |
| Reinforcement Material | Steel Wire |
| Weight | 0.0 LB |
| EAN or UPC | 639789342355 |

