- 2.5 in Inside Diameter
- 3.31 in Outside Diameter
- 100 ft Length
- Natural Rubber Tube
- 1233 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Working Temperature [Max] | 158 °F |
| I.D. | 2.5 in |
| Cover Material | Synthetic Rubber |
| Tube Material | Natural Rubber |
| Lay Line Style | Ink Transfer |
| Working Pressure | 1233 psi |
| Width | 3.31 in |
| Color | Black |
| Cover Style | Pin-Pricked |
| Qualified Hose Fittings | Victaulic Male NPT |
| Reinforcement Material | High-Tensile Synthetic Textile And Anti-static Copper Wire |
| Height | 3.31 in |
| O.D. | 3.31 in |
| Construction | 4 Ply |
| Dash Size | -40 |
| Working Temperature [Min] | -40 °F |
| Conductivity | Conductive |
| Standard | ASME B30.27-2014 |
| Length | 100 ft |
| Burst Pressure | 2581 psi |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789355003 |

