- 4 in Hose Inner Diameter
- 4.67 in Hose Outer Diameter
- -64 Dash Size
- Black Color
- 400 psi Working Pressure
description
- Boston by Danfoss EHP001 Series Industrial Hose Oil and Gas Exploration
applications
- Petroleum-oilfield explore.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- King Crimp Style Combination Nipples, One-Piece Hammer Union Frac Fitting
| Abrasion Resistance | Ultimate |
| Hose OD | 4.67 in |
| Lay Line Style | Ink Transfer |
| Dash Size | -64 |
| Bend Radius [Min] | 40 in |
| Cover Material | UHMW |
| Construction | 4 Braid |
| Tube Wall Thickness | 0.34 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 639789303073 |

