- 3 in Inside Diameter
- 3.58 in Outside Diameter
- 100 ft Length
- Synthetic Rubber Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| I.D. | 3 in |
| Working Pressure | 150 psi |
| Width | 3.58 in |
| Construction | Multi Braid |
| Color | Black |
| Bend Radius [Min] | 9.45 in |
| Tube Material | Synthetic Rubber |
| Lay Line Style | Ink Transfer |
| Cover Material | Synthetic Rubber |
| Vacuum Rating | 28 in Mercury |
| Reinforcement Material | High-Tensile Synthetic Textile And Steel Helix Wire |
| Height | 3.58 in |
| Working Temperature [Max] | 176 °F |
| Burst Pressure | 450 psi |
| Qualified Hose Fittings | Cam And Groove, Unions, Male NPT |
| Cover Style | Corrugated |
| Working Temperature [Min] | -22 °F |
| Dash Size | -48 |
| Length | 100 ft |
| Abrasion Resistance | Premium |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.17 in |
| O.D. | 3.58 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789342706 |

