- 1.25 in Inside Diameter
- 1.74 in Outside Diameter
- 100 ft Length
- Nitrile Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Construction | 2-Ply Braid |
| Lay Line Style | Ink Transfer |
| Width | 1.74 in |
| Reinforcement Material | High-Tensile Synthetic Textile With Helical Wire And Anti-Static Copper Wire |
| Length | 100 ft |
| Working Temperature [Min] | -31 °F |
| O.D. | 1.74 in |
| Color | Black |
| Height | 1.74 in |
| I.D. | 1.25 in |
| Tube Material | Nitrile |
| Working Pressure | 150 psi |
| Tube Wall Thickness | 0.36 in |
| Bend Radius [Min] | 5.51 in |
| Burst Pressure | 450 psi |
| Abrasion Resistance | Standard |
| Working Temperature [Max] | 180 °F |
| Conductivity | Conductive |
| Vacuum Rating | 28 in Mercury |
| Dash Size | -20 |
| Cover Material | Synthetic Rubber |
| Weight | 0.2 LB |

