- 1.75 in Inside Diameter
- 2.36 in Outside Diameter
- 1 ft Length
- EPM Blend Tube
- 102 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Working Pressure | 102 psi |
| Reinforcement Material | High-Tensile Synthetic Textile |
| Lay Line Style | Embossed |
| Working Temperature [Max] | 329 °F |
| Width | 2.36 in |
| Color | Black |
| Tube Material | EPM Blend |
| Bend Radius [Min] | 11.8 in |
| I.D. | 1.75 in |
| Construction | 4 Spiral |
| Length | 1 ft |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.43 in |
| O.D. | 2.36 in |
| Burst Pressure | 1015 psi |
| Dash Size | -28 |
| Cover Style | Pin-Pricked |
| Height | 2.36 in |
| Working Temperature [Min] | -40 °F |
| Weight | 0.0 LB |

