- 3 in Inside Diameter
- 3.69 in Outside Diameter
- 100 ft Length
- EPDM Tube
- 300 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Qualified Hose Fittings | Cam And Groove, Combination Nipple |
| Construction | Extruded |
| Width | 3.69 in |
| Working Temperature [Max] | 248 °F |
| Tube Wall Thickness | 0.11 in |
| Bend Radius [Min] | 11.81 in |
| Abrasion Resistance | Standard |
| Dash Size | -48 |
| Working Temperature [Min] | -40 °F |
| Height | 3.69 in |
| Color | Black |
| Cover Material | EPDM |
| Working Pressure | 300 psi |
| Vacuum Rating | 30 in Mercury |
| O.D. | 3.69 in |
| Reinforcement Material | High-Tensile Synthetic Textile And Steel Helix Wire |
| Tube Material | EPDM |
| Length | 100 ft |
| Burst Pressure | 1200 psi |
| I.D. | 3 in |
| Lay Line Style | Ink Transfer |
| Weight | 0.0 LB |
| EAN or UPC | 639789345400 |

