- 3 in Inside Diameter
- 3.5 in Outside Diameter
- 100 ft Length
- Synthetic / Natural Rubber Blend Tube
- 145 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Cover Material | Nitrile |
| I.D. | 3 in |
| Working Temperature [Min] | -13 °F |
| Burst Pressure | 435 psi |
| Conductivity | Conductive |
| Lay Line Style | Ink Transfer |
| Tube Wall Thickness | 0.42 in |
| Construction | Extruded |
| Reinforcement Material | High-Tensile Synthetic Textile And Steel Helix Wire |
| Qualified Hose Fittings | Cam And Groove, Combination Nipple |
| Dash Size | -48 |
| O.D. | 3.5 in |
| Working Pressure | 145 psi |
| Length | 100 ft |
| Working Temperature [Max] | 158 °F |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 13.78 in |
| Color | Black |
| Tube Material | Synthetic/Natural Rubber Blend |
| Height | 3.5 in |
| Width | 3.5 in |
| Weight | 2.36 LB |

