- Wing Nut Swivel Ground Joint
- 1/2" Hose ID
- 1/4" Hole Diameter
description
- Boston by Danfoss EJ5323 Series Crimp Hose Fittings Steam
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 2.380 in |
| Hose ID | 1/2 in |
| Hole Dia. | 1/4 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 639789337894 |

