- Wing Nut Swivel Ground Joint
- 3/4" Hose ID
- 1/2" Hole Diameter
description
- Boston by Danfoss EJ5323 Series Crimp Hose Fittings Steam
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Construction Style | Crimp |
| Thread Sealant | No |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 3.560 in |
| Hose Size | -12 |
| End Size 1 | -24 |
| Fitting Angle | Straight |
| Hose ID | 3/4 in |
| Compatible Hose I.D. | 3/4 in |
| End Size 2 | -12 |
| Hole Dia. | 1/2 in |
| Weight | 1.429 LB |
| EAN or UPC | 639789337900 |

