- Male Pipe (NPTF) Rigid
- 1/2" Hose ID
- 1/4" Hole Diameter
description
- Boston by Danfoss EJ5324 Series Crimp Hose Fittings Steam
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Size | -8 |
| Hole Dia. | 1/4 in |
| Thread Sealant | Yes |
| Compatible Hose I.D. | 1/2 in |
| Hex Size 1 | 0.875 in |
| End Type 1 | Male Pipe (NPTF) |
| Hose ID | 1/2 in |
| Hose Cut-Off Factor | 1.610 in |
| End Size 1 | -8 |
| Fitting Angle | Straight |
| Construction Style | Crimp |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 639789337863 |

