- Male Pipe (NPTF) Rigid
- 1" Hose ID
- 0.72" Hole Diameter
description
- Boston by Danfoss EJ5324 Series Crimp Hose Fittings Steam
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hole Dia. | 0.720 in |
| Material | Carbon Steel |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Hose ID | 1 in |
| Hose Cut-Off Factor | 1.850 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789337887 |

