- Female Spud
- 3/4" Hose ID
- 0.61" Hole Diameter
- 1 1/2-11 1/2 NPSM Thread Size
- Carbon Steel Material
description
- Boston by Danfoss FF91058 Series Straight Adapters Female Spud
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Material | Carbon Steel |
| Type | Spud |
| Finish | Zinc |
| Thread Size | 1 1/2-11 1/2 |
| Weight | 0.0 LB |
| EAN or UPC | 639789346810 |

