- 1 in Inside Diameter
- 1.94 in Outside Diameter
- 100 ft Length
- Natural Rubber Tube
- 150 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Dash Size | -16 |
| O.D. | 1.94 in |
| Tube Wall Thickness | 0.44 in |
| Abrasion Resistance | Premium |
| Width | 1.88 in |
| Color | Black |
| Working Temperature [Max] | 150 °F |
| Tube Material | Natural Rubber |
| Construction | 4 Ply |
| Cover Material | Synthetic Rubber |
| Qualified Hose Fittings | Sandblast Couplings That Attach To The OD Of The Hose |
| Burst Pressure | 600 psi |
| Bend Radius [Min] | 4.53 in |
| Height | 1.88 in |
| Working Temperature [Min] | -40 °F |
| Length | 100 ft |
| Reinforcement Material | Polyester |
| Working Pressure | 150 psi |
| Lay Line Style | Embossed |
| I.D. | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 639789269232 |

