- 1.25 in Inside Diameter
- 2.16 in Outside Diameter
- 100 ft Length
- Natural Rubber Tube
- 125 psi Working Pressure
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Embossed |
| Qualified Hose Fittings | Sandblast Couplings That Attach To The OD Of The Hose |
| Burst Pressure | 500 psi |
| Working Pressure | 125 psi |
| Dash Size | -20 |
| Length | 100 ft |
| Tube Material | Natural Rubber |
| Cover Material | Synthetic Rubber |
| Width | 2.15 in |
| O.D. | 2.16 in |
| Working Temperature [Max] | 150 °F |
| Abrasion Resistance | Premium |
| Working Temperature [Min] | -40 °F |
| Construction | 4 Ply |
| Bend Radius [Min] | 5.31 in |
| Tube Wall Thickness | 0.45 in |
| Reinforcement Material | Polyester |
| Color | Black |
| Height | 2.15 in |
| I.D. | 1.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789269263 |

