- 2 in Hose Inner Diameter
- 2.72 in Hose Outer Diameter
- -32 Dash Size
- Black Color
- 250 psi Working Pressure
description
- Boston by Danfoss Concord Standard Industrial Hose Steam
applications
- Transfer of steam for processing products and cleaning equipment
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Ground Joint Female, Boss Male
| Hose OD | 2.72 in |
| Color | Black |
| Cover Style | Pin-Pricked |
| Bend Radius [Min] | 12.2 in |
| Package Type | Box |
| Cover Material | EPDM |
| Construction | 4 Ply |
| Tube Wall Thickness | 0.36 in |
| Lay Line Style | Ink Transfer |
| Dash Size | -32 |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789265814 |

