- 1/2 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- -8 Dash Size
- Red Color
- 300 psi Working Pressure
description
- Boston by Danfoss Bosflex A/W Industrial Hose Air and Multipurpose
applications
- General air and water.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Barbed Inserts, Quick Disconnect
| Dash Size | -8 |
| Cover Material | EPDM |
| Hose OD | 0.88 in |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.19 in |
| Bend Radius [Min] | 4.5 in |
| Cover Style | Pin-Pricked |
| Lay Line Style | Ink Jet |
| Construction | 4 Spiral |
| Package Type | Box |
| Conductivity | Conductive |
| Color | Red |
| Weight | 1.0 LB |
| EAN or UPC | 639789281869 |

