- 3/4 in Hose Inner Diameter
- 1.19 in Hose Outer Diameter
- -12 Dash Size
- Black Color
- 225 psi Working Pressure
description
- Boston by Danfoss Bosflex A/W Industrial Hose Air and Multipurpose
applications
- General air and water.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Fluid Compatibility :- Air, Aluminum Chloride, Aluminum Fluoride, Aluminum Hydroxide, Aluminum Sulfate, Alums, Ammonium Chloride, Ammonium Sulfate, Barium Chloride, Barium Sulfide, Boric Acid, Calcium Bisulfite, Calcium Chloride, Carbon Dioxide (Dry), Carbon Dioxide (Wet), Copper Chloride, Copper Sulfate, Corn Syrup (Non-Food), Ethyl Alcohol (To 150°), Ferric Sulfate, Magnesium Chloride, Mercury, Nitrogen Gas À, Potassium Chloride, Potassium Cyanide, Potassium Sulfate, Soap Solution, Sodium Bisulfate, Sodium Carbonate, Sodium Chloride, Sodium Cyanide, Sodium Phosphates, Sodium Silicate, Sodium Sulfate, Sodium Sulfide, Sodium Thiosulfate, Stannic Chloride, Tartaric Acid, Water, Zinc Chloride, Zinc Sulfate
- Qualified Hose Fittings :- Z, 1A, Barbed Inserts, Quick Disconnect
| Bend Radius [Min] | 5.75 in |
| Hose OD | 1.19 in |
| Cover Material | EPDM |
| Dash Size | -12 |
| Abrasion Resistance | Standard |
| Lay Line Style | Ink Jet |
| Construction | 4 Spiral |
| Conductivity | Conductive |
| Color | Black |
| Cover Style | Pin-Pricked |
| Package Type | Reel |
| Tube Wall Thickness | 0.22 in |
| Weight | 0.413 LB |
| EAN or UPC | 639789281586 |

