- 1/4 in Hose Inner Diameter
- 0.63 in Hose Outer Diameter
- -4 Dash Size
- Red Color
- 200 psi Working Pressure
description
- Boston by Danfoss Bosflex A/W Industrial Hose Air and Multipurpose
applications
- General purpose air and water.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Z, 1A, Barbed Inserts, Quick Disconnect
| Construction | Multi Spiral |
| Lay Line Style | Ink Jet |
| Color | Red |
| Tube Wall Thickness | 0.13 in |
| Cover Material | EPDM |
| Abrasion Resistance | Standard |
| Conductivity | Conductive |
| Dash Size | -4 |
| Hose OD | 0.63 in |
| Package Type | Reel |
| Cover Style | Pin-Pricked |
| Bend Radius [Min] | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789281746 |

