- 4 in Hose Inner Diameter
- 4.41 in Hose Outer Diameter
- -64 Dash Size
- Black Color
- 100 psi Working Pressure
description
- Boston by Danfoss Leader Industrial Hose Water
applications
- Water discharge.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple
| Abrasion Resistance | Standard |
| Color | Black |
| Dash Size | -64 |
| Hose OD | 4.41 in |
| Lay Line Style | Embossed |
| Cover Material | EPDM |
| Tube Wall Thickness | 0.25 in |
| Bend Radius [Min] | 9.84 in |
| Construction | 2-Ply Braid |
| Weight | 0.0 LB |
| EAN or UPC | 639789265272 |

