- 3 in Hose Inner Diameter
- 3.94 in Hose Outer Diameter
- -48 Dash Size
- Yellow Color
- 150 psi Working Pressure
description
- Boston by Danfoss Tiger Industrial Hose Chemical
applications
- Acid suction.
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
- Qualified Hose Fittings :- Cam And Groove, Combination Nipple, Male MPT
| Cover Material | Synthetic Rubber |
| Lay Line Style | Embossed |
| Vacuum Rating | 28 inHg |
| Dash Size | -48 |
| Color | Yellow |
| Conductivity | Conductive |
| Construction | Multi Spiral |
| Tube Wall Thickness | 0.31 in |
| Hose OD | 3.94 in |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789277190 |

